Motion
R433084030

AVENTICS
R433084030

R433084030
MI ITEM #09596213
MFR #R433084030
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R433084030

R433084030
MI ITEM #09596213
MFR #R433084030

Mfr description
R433084030 1.5X1 MF1-PH 0.625R M10X1M
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    40 mm
  • Rod - Thread Size
    M10X1M
  • Rod Size / Thread
    15.87 mm | M10X1M

Details

  • Bracket 1
    MF1
  • Mounting Type
    MF1
  • Product Type
    Tie Rod Air Cylinders
  • Rod Gender
    Male
  • Rod Thread Standard
    Metric

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)