Specifications
Dimensions
- Bore Diameter2.0000 in
- Rod - Thread Size5/8-18
- Rod Size / Thread5/8-18 Male
Details
- Options IncludedViton Seals
- Product TypeTie Rod Air Cylinders
- Rod GenderMale
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)