Specifications
Dimensions
- Bore Diameter2.0000 in
- Rod - Thread Size1-14 UNS
- Rod Size / Thread34.92 mm | 1-14 UNS
Details
- Bracket 1MT4
- Mounting TypeMT4
- Product TypeTie Rod Air Cylinders
Overview
Mfr description
R433084144 2X44 CMP1/MT4-HHC 1.375R 1-14