Motion
R433084166

AVENTICS
R433084166

R433084166
Mi Item #09596253
MFR #R433084166
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R433084166

R433084166
Mi Item #09596253
MFR #R433084166

Mfr description
R433084166 4X12 MX0-HH 1.75R 1 1/4-12M T
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    4.0000 in
  • Clamp Arm Length
    1.7500 in
  • Rod - Thread Size
    1-1/4-12
  • Rod Size / Thread
    1-1/4-12 Male

Details

  • Actuation
    Tandem
  • Body Option
    Tandem
  • Bracket 1
    MX0
  • Mounting Type
    MX0
  • Options Included
    Tandem
  • Piston Action
    Tandem
  • Product Type
    Tie Rod Air Cylinders
  • Rod Gender
    Male
  • Type
    Tandem
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)