Motion
R433084277

AVENTICS
R433084277

R433084277
Mi Item #09596272
MFR #R433084277
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R433084277

R433084277
Mi Item #09596272
MFR #R433084277

Mfr description
R433084277 1.5X9 CMP1-PHC 0.625R 7/16-20
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    40 mm
  • Rod - Thread Size
    7/16-20
  • Rod Size / Thread
    15.87 mm | 7/16-20

Details

  • Product Type
    Tie Rod Air Cylinders
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)