Specifications
Dimensions
- Bore Diameter40 mm
- Rod - Thread SizeM20x1.5
- Rod Size / ThreadM20x1.5
Details
- Bracket 1MF1-HH
- Mounting TypeMF1-HH
- Product TypeTie Rod Air Cylinders
- Rod Thread StandardMetric
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)