Motion
R433084381

AVENTICS
R433084381

R433084381
Mi Item #09596284
MFR #R433084381
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R433084381

R433084381
Mi Item #09596284
MFR #R433084381

Mfr description
R433084381 3.25X1.75 MS7-HHC 1.375R 1-14
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    3.2500 in
  • Rod - Thread Size
    1-14 UNS
  • Rod Size / Thread
    44.45 mm | 1-14 UNS

Details

  • Bracket 1
    MS7
  • Mounting Type
    MS7
  • Product Type
    Tie Rod Air Cylinders
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)