Motion
R433084457

AVENTICS
R433084457

R433084457
Mi Item #09596292
MFR #R433084457
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R433084457

R433084457
Mi Item #09596292
MFR #R433084457

Mfr description
R433084457 12X72 CMP1-HHC 5.5R 5 1/2-12M
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    12.0000 in
  • Rod - Thread Size
    5-1/2-12
  • Rod Size / Thread
    139.69 mm | 5-1/2-12

Details

  • Product Type
    Tie Rod Air Cylinders
  • Rod Gender
    Male
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)