Specifications
Dimensions
- Bore Diameter4.0000 in
- Rod - Thread Size3/4-16
- Rod Size / Thread25.39 mm | 3/4-16
Details
- Bracket 1MP1
- Mounting TypeMP1
- Product TypeTie Rod Air Cylinders
- Rod GenderMale
Overview
Mfr description
R433084546 4X6 MP1-PP 1R 3/4-16M