Specifications
Dimensions
- Bore Diameter40 mm
- Rod - Thread SizeM14x1.5
- Rod Size / Thread15.87 mm | M14x1.5
Details
- Product TypeTie Rod Air Cylinders
- Rod Thread StandardMetric
- SeriesCMS1
Overview
Mfr description
R433084602 1.5X8 CMS1-PPC 0.625R M14X1.5