Specifications
Dimensions
- Bore Diameter7.0000 in
- Rod - Thread Size2-1/4-12M
- Rod Size / Thread2-1/4-12M Male
Details
- Bracket 1MP1
- Mounting TypeMP1
- Product TypeTie Rod Air Cylinders
- Rod GenderMale
- Series3R
Overview
Mfr description
R433084693 7X35.5 MP1-HH 3R 2 1/4-12M VT