Motion
R480041458

AVENTICS
R480041458

R480041458
Mi Item #09596992
MFR #R480041458
Price$435.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R480041458

R480041458
Mi Item #09596992
MFR #R480041458

Mfr description
R480041458 PRA-DA-063-0160-0-2-2-3-1-1-B
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$435.00/each

Specifications

Dimensions

  • Bore Diameter
    63 mm
  • Overall Width
    2.4800 in | 63 mm
  • Pull Force At 100 Psi
    1765 N
  • Push Force At 100 Psi
    1765 N
  • Rod - Thread Size
    M16 x 15
  • Rod Size / Thread
    M16x15

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Adjustable Cushion
  • Auto-Switch
    Yes
  • Body Option
    Magnetic Piston
  • Body Type
    Extruded Profile
  • Clean Series
    No
  • Cushion Type
    Adjustable Air
  • Cylinder Style
    ISO 15552
  • Cylinder Type
    ISO
  • Lock Type
    No Lock
  • Magnet
    Magnetic Piston
  • Maximum Applied Force
    1765 N
  • Mounting Thread
    M16x1.5
  • Operating Pressure Range
    1.5 to 10 bar, 21.76 to 145.04 psi
  • Operating Temperature Range
    -20 to 80 °C, -4 to 176 °F
  • Options Included
    Adjustable Cushions, Magnetic Piston
  • Piping Type
    Direct
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    G
  • Product Type
    Tie Rod Air Cylinders
  • Rod Boot
    No
  • Rod End Thread
    M16 x 15
  • Rod Gender
    Male
  • Rod Type
    Through Rod
  • Series
    PRA
  • Special Applications
    ATEX optional
  • Type
    ISO 15552
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)