Motion
R480041565

AVENTICS
R480041565

R480041565
MI ITEM #09596999
MFR #R480041565
Price$242.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R480041565

R480041565
MI ITEM #09596999
MFR #R480041565

Mfr description
R480041565 PRA-DA-050-0080-0-1-2-1-1-1-B
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$242.60/each

Specifications

Dimensions

  • Bore Diameter
    1.9690 in
  • Pull Force At 100 Psi
    1035 N
  • Push Force At 100 Psi
    1235 N
  • Rod - Thread Size
    M16x1.5
  • Rod Size / Thread
    M16x1.5 Male

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Elastic Cushioning
  • Auto-Switch
    Yes
  • Body Option
    Profile cylinder
  • Body Type
    ISO 15552
  • Cushion Type
    elastic cushioning
  • Cylinder Style
    ISO 15552
  • Cylinder Suffix
    B
  • Cylinder Type
    ISO
  • Magnet
    Piston With Magnet
  • Maximum Applied Force
    1235 N
  • Operating Pressure Range
    1.5 bar, 1 to 21.756 psi, 145.038 psi
  • Operating Temperature Range
    -20 to 80 °C, -4 to 176 °F
  • Options Included
    Elastic Cushioning, Piston With Magnet
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    G
  • Product Type
    Tie Rod Air Cylinders
  • Rod Gender
    Male
  • Rod Thread Standard
    Metric
  • Rod Type
    Single
  • Series
    PRA
  • Special Applications
    Industry standard
  • Type
    Cylinder

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)