Motion
R480048725

AVENTICS
R480048725

R480048725
Mi Item #09597083
MFR #R480048725
Price$224.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R480048725

R480048725
Mi Item #09597083
MFR #R480048725

Mfr description
R480048725 PRA-DA-032-0500-0-1-2-1-1-1-B
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$224.70/each

Specifications

Dimensions

  • Bore Diameter
    32 mm
  • Pull Force At 100 Psi
    435 N
  • Push Force At 100 Psi
    505 N
  • Rod - Thread Size
    M10x1.25
  • Rod Size / Thread
    M10x1.25

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Fixed Cushion Both End
  • Auto-Switch
    Yes
  • Body Option
    Magnetic Piston
  • Body Type
    ISO 15552
  • Clean Series
    No
  • Cushion Type
    elastic cushioning
  • Cylinder Style
    ISO 15552
  • Cylinder Type
    ISO
  • Lock Type
    No Lock
  • Magnet
    With Magnet
  • Maximum Applied Force
    505 N
  • Mounting Thread
    M10x1.25
  • Operating Pressure Range
    1.5 bar, 145.04 psi, 1 to 21.756 psi
  • Operating Temperature Range
    -20 to 80 °C, -4 to 176 °F
  • Options Included
    Elastic Cushioning, Magnetic Piston
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    G
  • Product Type
    Tie Rod Air Cylinders
  • Rod Thread Standard
    Metric
  • Rod Type
    Single Rod
  • Series
    PRA
  • Special Applications
    Industry standard
  • Stroke Adjuster Type
    Non-Adjustable
  • Type
    Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)