Motion
R480056462

AVENTICS
R480056462

R480056462
MI ITEM #09597142
MFR #R480056462
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R480056462

R480056462
MI ITEM #09597142
MFR #R480056462

Mfr description
R480056462 TRB-DA-080-0035-0-2-2-1-1-1-B
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    80 mm

Details

  • Actuation
    Double Acting
  • Cylinder Style
    Tie-Rod
  • Cylinder Suffix
    BAS
  • Piston Action
    Double-Acting
  • Product Type
    Tie Rod Air Cylinders
  • Series
    TRB
  • Type
    Tie-Rod

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)