Overview
Mfr description
R480060005 CCL-DA-032-0025-IS-0210022211
Specifications
- Port Size1/8 BSPP
- Manufacturer Catalog
- Installation Instructions
- Manufacturer Product Page
- Product TypeCompact Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data