Specifications
Dimensions
- Bore Diameter32 mm
- Pull Force At 100 Psi435 N
- Push Force At 100 Psi507 N
- Rod - Thread SizeM10x1.25
- Rod Size / ThreadM10x1.25 Male
Details
- ActuationDouble Acting
- Adjuster OptionAdjustable Cushion
- Auto-SwitchYes
- Body OptionMagnetic Piston
- Body TypeISO 15552
- Clean SeriesYes
- Cushion TypeAdjustable Air
- Cylinder StyleISO 15552
- Cylinder TypeISO
- Lock TypeNo Lock
- MagnetWith Magnet
- Maximum Applied Force507 N
- Mounting ThreadM10x1.25
- Operating Pressure Range1.5 bar, 145.04 psi, 1 to 21.756 psi
- Operating Temperature Range-20 to 80 °C, -4 to 176 °F
- Options IncludedAtex Optional, Magnetic Piston, Pneumatic Adjustable Cushioning
- Piping TypeDirect
- Piston ActionDouble-Acting
- Port GenderFemale
- Port Thread StandardG
- Product TypeCompact Air Cylinders
- Rod GenderMale
- Rod Thread StandardMetric
- Rod TypeSingle Rod
- SeriesCCL-IS
- Special ApplicationsATEX optional | High corrosion
- TypeCylinder
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)