Motion
R480060021

AVENTICS
R480060021

R480060021
MI ITEM #09597177
MFR #R480060021
Price$269.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R480060021

R480060021
MI ITEM #09597177
MFR #R480060021

Mfr description
R480060021 CCL-DA-040-0125-IS-0210024211
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$269.65/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Pull Force At 100 Psi
    665 N
  • Push Force At 100 Psi
    792 N
  • Rod - Thread Size
    M12x1.25
  • Rod Size / Thread
    M12x1.25

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Adjustable Cushion
  • Auto-Switch
    Yes
  • Body Option
    Magnetic Piston
  • Body Type
    ISO 15552
  • Clean Series
    Food Grade
  • Cushion Type
    Pneumatic adjustable cushioning
  • Cylinder Style
    ISO 15552
  • Cylinder Type
    ISO
  • Magnet
    With Magnet
  • Maximum Applied Force
    792 N
  • Mounting Thread
    M12x1.25
  • Operating Pressure Range
    1.5 bar, 1 to 21.756 psi, 145.038 psi
  • Operating Temperature Range
    -20 to 80 °C, -4 to 176 °F
  • Options Included
    Adjustable Cushions, Atex Optional, Magnetic Piston
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    G
  • Product Type
    Compact Air Cylinders
  • Rod Thread Standard
    Metric
  • Rod Type
    Single Rod
  • Series
    CCL-IS
  • Special Applications
    ATEX | High corrosion
  • Type
    Cylinder

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)