Specifications
Dimensions
- Bore Diameter32 mm
Details
- ActuationDouble Acting
- Cylinder SuffixBAS
- Piston ActionDouble-Acting
- Product TypeTie Rod Air Cylinders
- SeriesTRB
- TypeTie-Rod
Overview
Mfr description
R480076153 TRB-DA-032-0288-0-2-2-1-1-1-B