Motion
R480140649

AVENTICS
R480140649

R480140649
Mi Item #09597334
MFR #R480140649
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R480140649

R480140649
Mi Item #09597334
MFR #R480140649

Mfr description
R480140649 CCL-DA-125-0320-IS-0210054211
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    125 mm
  • Rod - Thread Size
    M27x2

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Adjustable Cushion
  • Cushion Type
    Pneumatic adjustable cushioning
  • Cylinder Style
    ISO 15552
  • Cylinder Type
    ISO
  • Magnet
    With Magnet
  • Operating Pressure Range
    1.5 bar, 1 to 21.756 psi, 145 psi
  • Operating Temperature Range
    -20 to 80 °C, -4 to 176 °F
  • Piston Action
    Double-Acting
  • Port Thread Standard
    G
  • Product Type
    Compact Air Cylinders
  • Rod End Thread
    M Thread
  • Rod Type
    Single Rod
  • Special Applications
    ATEX optional | High corrosion
  • Type
    Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)