Motion
R480142425

AVENTICS
R480142425

R480142425
MI ITEM #09597350
MFR #R480142425
Price$1,014.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R480142425

R480142425
MI ITEM #09597350
MFR #R480142425

Mfr description
R480142425 TRB-DA-125-0050-0-1-2-1-1-1-B
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,014.85/each

Specifications

Dimensions

  • Bore Diameter
    125 mm
  • Pull Force At 100 Psi
    7220 N
  • Push Force At 100 Psi
    7725 N
  • Rod - Thread Size
    M27x2
  • Rod Size / Thread
    M27x2

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Elastic Cushioning
  • Auto-Switch
    Yes
  • Body Option
    Tie-Rod
  • Body Type
    Tie-Rod
  • Bracket 1
    Tie-Rod
  • Cushion Type
    elastic cushioning
  • Cylinder Style
    Tie-Rod
  • Cylinder Suffix
    B
  • Magnet
    With Magnet
  • Maximum Applied Force
    7725 N
  • Mounting Thread
    M27x2
  • Mounting Type
    Tie-Rod
  • Operating Pressure Range
    1.5 bar, 1 to 21.756 psi, 145.038 psi
  • Operating Temperature Range
    -20 to 80 °C, -4 to 176 °F
  • Options Included
    Atex Optional, With Magnet
  • Piping Type
    Direct
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    G
  • Product Type
    Tie Rod Air Cylinders
  • Rod Thread Standard
    Metric
  • Rod Type
    Single Rod
  • Series
    TRB
  • Special Applications
    ATEX optional
  • Type
    Tie-Rod

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)