Motion
R480147728

AVENTICS
R480147728

R480147728
MI ITEM #09597392
MFR #R480147728
Price$3,253.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R480147728

R480147728
MI ITEM #09597392
MFR #R480147728

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,253.07/each

Specifications

Dimensions

  • Bore Diameter  
    1.9690 in

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Adjustable Cushion
  • Cushion Type
    Adjustable Air
  • Cylinder Style
    Rodless
  • Guide Type
    Ball Rail System
  • Magnet
    With Magnet
  • Maximum Applied Force
    1237 N
  • Operating Pressure Range
    4 bar, 116.03 psi, 8 bar to 58.015 psi
  • Operating Temperature Range
    -10 to 60 °C, 14 to 140 °F
  • Piston Action
    Double-Acting
  • Port Thread Standard
    G
  • Product Type
    Rodless Air Cylinders
  • Series
    RTC-HD
  • Type
    Rodless

Overview

Mfr description
R480147728 RTC-DA-050-0500-HD-MM00S00BLP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought