Motion
R480150325

AVENTICS
R480150325

R480150325
Mi Item #09597433
MFR #R480150325
Price$2,381.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R480150325

R480150325
Mi Item #09597433
MFR #R480150325

Mfr description
R480150325 RTC-DA-032-0800-HD-MM00S00BLP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,381.50/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Adjustable Cushion
  • Auto-Switch
    Yes
  • Bearings
    Ball Rail Guide
  • Body Option
    Heavy Duty
  • Body Type
    Rodless
  • Cushion Type
    Adjustable Air
  • Cylinder Style
    Rodless
  • Guide Type
    Ball Rail System
  • Magnet
    With Magnet
  • Maximum Applied Force
    507 N
  • Operating Pressure Range
    4 bar, 116.03 psi, 8 bar to 58.02 psi
  • Operating Temperature Range
    -10 to 60 °C, 14 to 140 °F
  • Options Included
    Adjustable Cushions, Easy2Combine, Heavy Duty, Magnetic Piston
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    G
  • Product Type
    Rodless Air Cylinders
  • Series
    RTC-HD
  • Special Applications
    Heavy Duty
  • Type
    Rodless
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)