Motion
R480158027

AVENTICS
R480158027

R480158027
MI ITEM #09597521
MFR #R480158027
Price$1,741.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R480158027

R480158027
MI ITEM #09597521
MFR #R480158027

Mfr description
R480158027 RTC-DA-025-0450-CG-MM00S00BLP
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,741.02/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm

Details

  • Actuation
    Double Acting
  • Cylinder Style
    Rodless
  • Piston Action
    Double-Acting
  • Product Type
    Rodless Air Cylinders
  • Rod Type
    No Rod
  • Series
    RTC
  • Type
    Rodless

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)