Specifications
Dimensions
- Bore Diameter1.0000 in
Details
- Cylinder SuffixDA-025-0800-HD-MBM41S00BLP000FMFM
- Product TypeRodless Air Cylinders
- SeriesRTC
- TypeRodless
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)