Motion
R480160805

AVENTICS
R480160805

R480160805
MI ITEM #09597569
MFR #R480160805
Price$881.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R480160805

R480160805
MI ITEM #09597569
MFR #R480160805

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$881.18/each

Specifications

Dimensions

  • Bore Diameter
    2.0000 in
  • Rod - Thread Size
    7/16-20
  • Rod Size / Thread
    15.87 mm | 7/16-20

Details

  • Product Type
    Tie Rod Air Cylinders
  • Rod Gender
    Male

Overview

Mfr description
R480160805 2X4 CMP1-PPTC 0.625R 7/16-20M

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought