Specifications
Dimensions
- Bore Diameter40 mm
- Rod - Thread Size7/16-20 UNF
- Rod Size / Thread15.87 mm | 7/16-20 UNF
Details
- Product TypeTie Rod Air Cylinders
- Rod GenderFemale
- Rod Thread StandardUNF
Overview
Mfr description
R480161033 1.5X11 CMU3-HHTC 0.625R 7/16-