Motion
R480161034

AVENTICS
R480161034

R480161034
Mi Item #09597589
MFR #R480161034
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R480161034

R480161034
Mi Item #09597589
MFR #R480161034

Mfr description
R480161034 2X2 CMP1-PHT 0.625R 1/2-20M
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    2.0000 in
  • Rod - Thread Size
    1/2-20
  • Rod Size / Thread
    15.87 mm | 1/2-20

Details

  • Product Type
    Tie Rod Air Cylinders
  • Rod Gender
    Male
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)