Motion
R480161051

AVENTICS
R480161051

R480161051
Mi Item #09597592
MFR #R480161051
Price$4,183.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R480161051

R480161051
Mi Item #09597592
MFR #R480161051

Mfr description
R480161051 8X22 CMP1-PPTC 1.375R 1-14M
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,183.88/each

Specifications

Dimensions

  • Bore Diameter
    8.0000 in
  • Rod - Thread Size
    1-14 UNS
  • Rod Size / Thread
    34.92 mm | 1-14 UNS

Details

  • Product Type
    Tie Rod Air Cylinders
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)