Motion
R480161561

AVENTICS
R480161561

R480161561
Mi Item #09597640
MFR #R480161561
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R480161561

R480161561
Mi Item #09597640
MFR #R480161561

Mfr description
R480161561 1.5X37.875 CMF1-HHTC 0.625R 7
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    40 mm
  • Rod - Thread Size
    7/16-20
  • Rod Size / Thread
    15.87 mm | 7/16-20

Details

  • Product Type
    Tie Rod Air Cylinders
  • Rod Gender
    Male
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)