Motion
R480161934

AVENTICS
R480161934

R480161934
MI ITEM #09597664
MFR #R480161934
Price$2,505.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R480161934

R480161934
MI ITEM #09597664
MFR #R480161934

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,505.44/each

Specifications

Dimensions

  • Bore Diameter
    4.0000 in
  • Rod - Thread Size
    1-1/4-12
  • Rod Size / Thread
    44.45 mm | 1-1/4-12

Details

  • Product Type
    Tie Rod Air Cylinders
  • Rod Gender
    Male

Overview

Mfr description
R480161934 4X9 CMP1-HHTC 1.75R 1 1/4-12M

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought