Motion
R480161958

AVENTICS
R480161958

R480161958
MI ITEM #09597671
MFR #R480161958
Price$1,791.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R480161958

R480161958
MI ITEM #09597671
MFR #R480161958

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,791.42/each

Specifications

Dimensions

  • Bore Diameter
    63 mm
  • Rod - Thread Size
    3/4-16
  • Rod Size / Thread
    3/4-16 Male

Details

  • Product Type
    Tie Rod Air Cylinders
  • Rod Gender
    Male
  • Series
    CMS2

Overview

Mfr description
R480161958 2.5X60 CMS2-PPTC 1R 3/4-16M

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought