Specifications
Dimensions
- Bore Diameter63 mm
- Rod - Thread Size1-1/4-12
- Rod Size / Thread44.45 mm | 1-1/4-12
Details
- Product TypeCompact Air Cylinders
- Rod GenderMale
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)