Motion
R480162773

AVENTICS
R480162773

R480162773
MI ITEM #09597708
MFR #R480162773
Price$1,944.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R480162773

R480162773
MI ITEM #09597708
MFR #R480162773

Mfr description
R480162773 5X2 CMP1-PPTC 1.375R 1-14M
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,944.15/each

Specifications

Dimensions

  • Bore Diameter
    5.0000 in
  • Rod - Thread Size
    1-14 UNS
  • Rod Size / Thread
    34.92 mm | 1-14 UNS

Details

  • Product Type
    Tie Rod Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)