Motion
R480163186

AVENTICS
R480163186

R480163186
MI ITEM #09597719
MFR #R480163186
Price$1,416.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R480163186

R480163186
MI ITEM #09597719
MFR #R480163186

Mfr description
R480163186 3.25X6 CMP1-PPTC 1R 3/4-16M
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,416.49/each

Specifications

Dimensions

  • Bore Diameter
    3.2500 in
  • Rod - Thread Size
    3/4-16
  • Rod Size / Thread
    3/4-16 Male

Details

  • Product Type
    Tie Rod Air Cylinders
  • Rod Gender
    Male

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)