Motion
R480165658

AVENTICS
R480165658

R480165658
MI ITEM #09597776
MFR #R480165658
Price$603.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R480165658

R480165658
MI ITEM #09597776
MFR #R480165658

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$603.61/each

Specifications

Dimensions

  • Bore Diameter
    63 mm
  • Rod - Thread Size
    7/16-20
  • Rod Size / Thread
    15.87 mm | 7/16-20

Details

  • Bracket 1
    MP1
  • Mounting Type
    MP1
  • Product Type
    Tie Rod Air Cylinders
  • Rod Gender
    Male
  • Rod Thread Standard
    UNF

Overview

Mfr description
R480165658 2.5X1 MP1-PPT 0.625R 7/16-20M

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought