Motion
R480165866

AVENTICS
R480165866

R480165866
MI ITEM #09597778
MFR #R480165866
Price$1,904.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R480165866

R480165866
MI ITEM #09597778
MFR #R480165866

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,904.40/each

Specifications

Dimensions

  • Bore Diameter
    3.2500 in
  • Rod - Thread Size
    1-1/4-12
  • Rod Size / Thread
    34.92 mm | 1-1/4-12

Details

  • Product Type
    Tie Rod Air Cylinders
  • Rod Gender
    Male

Overview

Mfr description
R480165866 3.25X3 CMP1-HHTC 1.375R 1-1/4

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought