Specifications
Dimensions
- Bore Diameter32 mm
Details
- ActuationDouble Acting
- Cylinder SuffixCG-MBM41S00BLP000P0P0
- Piston ActionDouble-Acting
- Product TypeRodless Air Cylinders
- SeriesRTC-DA
- TypeRodless
Overview
Mfr description
R480166505 RTC-DA-032-0065-CG-MM41S00BLP