Specifications
Dimensions
- Bore Diameter63 mm
- Push Force At 100 Psi2183.51 N
- Rod - Thread Size3/4-16
- Rod Size / Thread25.39 mm | 3/4-16
Details
- Product TypeTie Rod Air Cylinders
- Rod GenderMale
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)