Specifications
Dimensions
- Bore Diameter40 mm
Details
- ActuationDouble Acting
- Cylinder SuffixIBM41S00NLP000P0P0
- Guide TypeHeavy-Duty Guide
- Piston ActionDouble-Acting
- Product TypeRodless Air Cylinders
- SeriesRTC-DA
Overview
Mfr description
R480167176 RTC-DA-040-0480-HD-IM41S00NLP