Motion
R480167595

AVENTICS
R480167595

R480167595
Mi Item #09597823
MFR #R480167595
Price$559.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R480167595

R480167595
Mi Item #09597823
MFR #R480167595

Mfr description
R480167595 KPZ-M3-025-010-200-000-000-00
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$559.55/each

Specifications

Dimensions

  • Bore Diameter
    1.0000 in
  • Rod - Thread Size
    M3
  • Rod Size / Thread
    M3

Details

  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    KPZ
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)