Motion
R480167995

AVENTICS
R480167995

R480167995
Mi Item #09597839
MFR #R480167995
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R480167995

R480167995
Mi Item #09597839
MFR #R480167995

Mfr description
R480167995 2X3 MS2-HHT 1.375R 1-14M
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    2.0000 in
  • Rod - Thread Size
    1-14
  • Rod Size / Thread
    34.92 mm | 1-14

Details

  • Bracket 1
    MS2
  • Mounting Type
    MS2
  • Product Type
    Tie Rod Air Cylinders
  • Series
    HHT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)