Specifications
Dimensions
- Bore Diameter40 mm
Details
- ActuationDouble Acting
- Cylinder SuffixB
- Piston ActionDouble-Acting
- Product TypeRound Body Repairable Air Cylinders
- SeriesKPZ
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)