Motion
R480170280

AVENTICS
R480170280

R480170280
Mi Item #09597894
MFR #R480170280
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R480170280

R480170280
Mi Item #09597894
MFR #R480170280

Mfr description
R480170280 4X12 MP1-HHT 2R 1 1/2-12M
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    4.0000 in
  • Rod - Thread Size
    1-1/2-12
  • Rod Size / Thread
    1-1/2-12

Details

  • Bracket 1
    MP1
  • Mounting Type
    MP1
  • Product Type
    Tie Rod Air Cylinders
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)