Motion
R480170512

AVENTICS
R480170512

R480170512
MI ITEM #09597898
MFR #R480170512
Price$777.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R480170512

R480170512
MI ITEM #09597898
MFR #R480170512

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$777.12/each

Specifications

Dimensions

  • Bore Diameter
    3.2500 in
  • Rod - Thread Size
    3/4-16
  • Rod Size / Thread
    3/4-16 Male

Details

  • Bracket 1
    MT1
  • Mounting Type
    MT1
  • Product Type
    Tie Rod Air Cylinders
  • Rod Gender
    Male

Overview

Mfr description
R480170512 3.25X0.25 MT1-PPT 1R 3/4-16M

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought