Motion
R480171638

AVENTICS
R480171638

R480171638
Mi Item #09597921
MFR #R480171638
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R480171638

R480171638
Mi Item #09597921
MFR #R480171638

Mfr description
R480171638 2.5X8 CMP2-PPTC 0.625R 7/16F
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    63 mm
  • Rod - Thread Size
    7/16-20
  • Rod Size / Thread
    15.87 mm | 7/16-20

Details

  • Port Gender
    Female
  • Product Type
    Compact Air Cylinders
  • Rod Gender
    Female
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)