Motion
R480172125

AVENTICS
R480172125

R480172125
MI ITEM #09597931
MFR #R480172125
Price$1,454.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R480172125

R480172125
MI ITEM #09597931
MFR #R480172125

Mfr description
R480172125 1.5X7.5 CMU3-HHTC 0.625R 7/16
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,454.08/each

Specifications

Dimensions

  • Bore Diameter
    40 mm
  • Rod - Thread Size
    7/16-20 UNF
  • Rod Size / Thread
    15.87 mm | 7/16-20 UNF

Details

  • Product Type
    Tie Rod Air Cylinders
  • Rod Gender
    Female
  • Rod Thread Standard
    UNF

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)