Motion
R480173207

AVENTICS
R480173207

R480173207
MI ITEM #09597955
MFR #R480173207
Price$1,238.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R480173207

R480173207
MI ITEM #09597955
MFR #R480173207

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,238.07/each

Specifications

Dimensions

  • Bore Diameter  
    3.2500 in
  • Rod - Thread Size
    3/4-16
  • Rod Size / Thread
    25.39 mm | 3/4-16

Details

  • Product Type
    Compact Air Cylinders
  • Rod Gender
    Male

Overview

Mfr description
R480173207 3.25X3 CMP2-PPTC 1R 3/4-16M

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought