Specifications
Dimensions
- Bore Diameter63 mm
- Rod - Thread Size3/4-16
- Rod Size / Thread25.39 mm | 3/4-16
Details
- Bracket 1MP1
- Mounting TypeMP1
- Product TypeTie Rod Air Cylinders
- Rod GenderMale
Overview
Mfr description
R480173264 2.5X10 MP1-HHT 1R 3/4-16M