Specifications
Dimensions
- Bore Diameter2.0000 in
- Rod - Thread Size3/4-16 UNF
- Rod Size / Thread3/4-16 UNF Male
Details
- Product TypeTie Rod Air Cylinders
- Rod GenderMale
- Rod Thread StandardUNF
Overview
Mfr description
R480173676 2X0.5 MF2-PHT 1R 3/4-16M